• The item cannot be ordered due to missing prices.

Cordless LED floodlight, Type: 2000

Article no.: 081444 2000

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
ATEX zone no
Illumination 200 lm - 2,000 lm
Illumination time 2 h - 20 h
Power supply Rechargeable battery-powered
Bulb LED module
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 7.3 V
Overall length 163 mm
Overall width 63 mm
Overall height 163 mm
Weight 790 g
Type of product Floodlight

Identification numbers & Classifications

Article number 081444 2000
EAN / GTIN 4062406232887
Manufacturer number 081444 2000

Description

Version:

Cordless LED battery floodlight with sturdy aluminium casing for everyday use in rough environments.
  • High-performance COB LED modules.
  • Dimmable in 5 steps from 10 to 100 %.
  • Practical monitoring of the state of charge of the battery by LED display directly on the lamp.
  • Base with integral 10 mm hole, for mounting on suitable stands.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with USB charging cable and plug-in power supply unit.

Downloads & documents

Compare with similar products

This article


Recommendations


Cordless LED floodlight, Type: 2000

Cordless LED floodlight, Type: 2000

ATEX zone no no no
Power supply Rechargeable battery-powered Rechargeable battery-powered Rechargeable battery-powered
Overall width 63 mm 88 mm 30 mm
Overall height 163 mm 233 mm 95 mm
Overall length 163 mm 234 mm 89 mm
IP Index of Protection IP 67 IP 67 IP 65
Illumination time 2 h - 20 h 1 h - 14 h 10 h

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart