• The item cannot be ordered due to missing prices.

Working area lamp Planonlight LED Black Series, Power consumption: 30W

Article no.: 081353 30

Select article variation and quantity

Power consumption (W) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 10493
ATEX zone no
Power consumption 30 W
Beam dispersion angle fixed 120 degrees
Illumination 4,000 lm
Power supply Mains operated
Bulb LED module
Colour temperature 6,500 K
Temperature range -20 °C - 55 °C
Overall length 430.5 mm
Overall width 65 mm
Overall height 20 mm
Weight 900 g
Type of product Machine lamp

Identification numbers & Classifications

Article number 081353 30
EAN / GTIN 2050001919410
Manufacturer number 10493

Description

Version:

Planonlight LED-light black series is the most intense, most dense and most compact of the Planonlight work lights. Add-on variant with flexible fastening options for the most demanding industrial applications.
  • Very high illumination intensity with 157 Lumen/Watt LEDs.
  • Absolutely maintenance-free (with a long working life of 50,000 h).
  • Very compact design makes it ideal for retrofitting and for use in very intricate machines.
  • Very wide range of variants, with 8 different models (built-in versions on request).
  • Flexible attachment: Flush fitted in-built or with suitable, adjustable attachment 081381 for 45° surface mounting.
  • Improved and proven sealing principle with IP68 and IP69K (leak-free against emulsion).

Note:

Operating voltage 24 V DC – connection directly to the mains (230 V/50 Hz) will damage the lamp beyond repair!Use transformer No. 081375 to connect to the mains.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart