• The item cannot be ordered due to missing prices.

LED area floodlight 65 W

Article no.: 081267 65

Select article variation and quantity

Power consumption (W) Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 54
    ATEX zone no
    Nominal voltage 220 V - 240 V
    Power consumption 65 W
    Beam dispersion angle adjustable 360 degrees
    Illumination 6,000 lm
    Power supply Mains-powered
    Bulb LED lamp
    Light colour 6,000 K
    Overall length 305 mm
    Overall width 199 mm
    Overall height 199 mm
    Connection cable length 5 m
    Weight 3,500 g
    Type of product Area light

    Identification numbers & Classifications

    Article number 081267 65
    EAN / GTIN 5708997356371
    Manufacturer number 03.5637

    Description

    Version:

    Non-shadowing and non-dazzle version with wide spread of light.
    High-power 360° work lamp with Schuko socket. The lamp can be hung anywhere on a sturdy hook, and stood directly on the workbench.

    Function:

    IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

    Suitable for:

    Three-leg stand No. 081252 size 1.35-3.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart