• The item cannot be ordered due to missing prices.

LED floodlight 43 W

Article no.: 081245 43
New product

Select article variation and quantity

Power consumption (W) Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
Illumination 600 lm - 6,000 lm
Power supply Mains-powered
Overall length 267 mm
Overall width 87 mm
Overall height 262 mm
Connection cable length 5 m
Weight 2,660 g
Type of product Floodlight

Identification numbers & Classifications

Article number 081245 43
EAN / GTIN 5708997362037

Description

Version:

Sturdy LED floodlight with shock-resistant aluminium casing and rubber protective edge.
  • Soft non-shadowing anti-glare lamp, with low heat emission.
  • High light output, low energy consumption.
  • Certified for exterior use and for use in humid environments.

NOVA “For Life” LED floodlight with integrated carrying handle and 5-step dimmer function.
  • New, updated design with highly efficient multi-LEDs.
  • New OPTILight function for optimised light output and superior duration.
  • Compact and durable for demanding work environments.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart