• The item cannot be ordered due to missing prices.

LED rechargeable work light CONNECT, Type: BASIC

Article no.: 081238 BASIC

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 30
Illumination 500 lm - 1,000 lm
Power supply Mains operated
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Type of product Work lamp

Identification numbers & Classifications

Article number 081238 BASIC
EAN / GTIN 5708997006962
Manufacturer number 03.6109C

Description

Version:

Scangrip CONNECT work lamps are based on the CAS system and are also compatible with 18-V batteries from all leading power tool manufacturers.
Universal CONNECT rechargeable battery work lamp with 180° folding lamp head and suspension hook.

Function:

IP30: Protected against penetration by foreign bodies with ⌀ > 2.5 mm. However, tools and wires should be kept away and there is no protection against water.

Supplied with:

Lamps are supplied without battery and charger.

Note:

Suitable batteries, chargers and power supply units for wired power supply can be found under 073870 – 073890 and 081249.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart