• The item cannot be ordered due to missing prices.

LED floodlight with dimmer function CONNECT NOVA-4

Article no.: 081233 NOVA-4

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
Illumination 400 lm - 4,000 lm
Power supply Mains operated
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 12 V; 18 V
Overall length 240 mm
Overall width 104 mm
Overall height 230 mm
Type of product Floodlight

Identification numbers & Classifications

Article number 081233 NOVA-4
EAN / GTIN 5708997006726
Manufacturer number 03.6101C

Description

Version:

Scangrip CONNECT work lamps are based on the CAS system and are also compatible with 18-V batteries from all leading power tool manufacturers.
High-performance cordless LED floodlight with dimmer function. The housing is made of injection-moulded aluminium and is extremely robust and
resistant to strong blows, impacts and vibrations. For use with CAS 12 V and 18 V
Batteries, 18-V batteries from leading power tool manufacturers or direct connection to the SCANGRIP®
Power supply.
  • BLUETOOTH light control enables up to four lights to be switched on/off and the light output to be adjusted in five levels to suit the respective task.
  • With removable diffuser.
  • Integral carrying handle and new base for flexible alignment and for direct mounting on the SCANGRIP® stand or with magnetic holders.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Lamps are supplied without battery and charger.

Note:

Suitable batteries, chargers and power supply units for wired power supply can be found under 073870 – 073890 and 081249.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart