{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 20 | |
Nominal voltage | 250 V | |
Rated power unrolled | 3500 (16 A) W | |
Cable class | H05VV-F | |
Cable structure | 3G1.5 | |
Material cable | PVC | |
Material of body | Plastic | |
Cable colour | red | |
Cable length | 50 m | |
Number of sockets | 4 | |
Diagnostic system present | no | |
Power supply | Mains-powered | |
Type of product | Cable drum |
Article number | 081118 50V | |
EAN / GTIN | 4003644024834 | |
Manufacturer number | K7B50PT |