{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 54 | |
impact-resistant and splash-proof | Category 2 (K2) to BGI | |
Nominal voltage | 250 V | |
Rated power unrolled | 3500 (16 A) W | |
Cable class | H07BQ-F | |
Cable structure | 3G1.5 | |
Material cable | Armoured cable | |
Material of body | All-plastic | |
Cable length | 40 m | |
Number of sockets | 4 | |
Diagnostic system present | yes | |
Power supply | Mains operated | |
Type of product | Cable drum |
Article number | 081108 40B | |
EAN / GTIN | 4003644001392 | |
Manufacturer number | K740QTF000 | |
Manufacturer | HEDI GmbH Eelektro- und Gerätebau, Schoeneggweg 17, 87725 BABENHAUSEN, Germany, www.hedi.de |