• The item cannot be ordered due to missing prices.

All-plastic cable drum for F, B, PL, CZ, Type: 25N

Article no.: 081104 25N

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 44
  • impact-resistant and splash-proof: Category 2 (K2) to BGI

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 44
impact-resistant and splash-proof Category 2 (K2) to BGI
AC supply voltage 240 V
Rated power unrolled 3500 (16 A) W
Cable class H07RN-F
Cable structure 3G1.5
Material cable Neoprene rubber
Material of body Plastic
Cable length 25 m
Number of sockets 3
Diagnostic system present yes
Type of product Cable drum

Identification numbers & Classifications

Article number 081104 25N
EAN / GTIN 4003644024131
Manufacturer number FK7A25NTF

Description

Version:

HEDI® cable drums stand for “Made in Germany” quality and a long service life. The drum body is specially designed to optimally guide the cable. The integrated rotation stop switch prevents accidental rotation of the drum. All cable drums are equipped with thermal cut-out switches.
Compact, high-quality HEDI® all-plastic cable reels with a reel diameter of 250 mm and ergonomic and safety features.
  • Inclined 7 degrees for greater ground clearance and to make it comfortable to carry.
  • Removable cable holder and guide for optimum cable control.
  • Easy to mount on a wall.
Certified for continuous exterior use and for use in humid environments.

Function:

IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart