• The item cannot be ordered due to missing prices.

Pneum. random orbital sander CP7220CVE 7220CVE

Article no.: 079654 7220CVE

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation CP7220 CVE
No load speed 12,000 min-1
maximum air consumption 486 l/min
Backing pad ⌀ 150 mm
Stroke 2.5 mm
Weight 1.6 kg
Operating noise 76 dB(A)
maximum vibration to EN 1.4 m/s2
Type of product Random orbital sanders

Identification numbers & Classifications

Article number 079654 7220CVE
EAN / GTIN 015451619435
Manufacturer number 8941272203

Description

Version:

The pneumatic orbital sander 079654 7220 CVE was developed specially for industrial grinding, surface preparation and pre-polishing applications and offers outstanding user comfort with its soft, palm-shaped handle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart