{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Pneumatic | |
Manufacturer's designation | S2340 | |
Torque range | 0.5 − 2 Nm | |
maximum screw ⌀ (8.8 - 12.9) | M3 | |
maximum speed | 1,300 min-1 | |
Tool arbor size | 1/4 in | |
Format | Rod | |
maximum air consumption | 240 l/min | |
Connection thread | BSP | |
Compressed air connection | 1/4 in | |
recommended hose size (internal ⌀) | 6.3 mm | |
Weight | 0.9 kg | |
Operating noise | 83 dB(A) | |
maximum vibration to EN | < 2.5 m/s2 | |
Type of product | Screwdriver |
Article number | 079163 S2340 | |
Manufacturer number | S2340-C |