• The item cannot be ordered due to missing prices.

Temperature scanner HL Scan, Type: 014919

Article no.: 078326 014919

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 165 g
Temperature recording range 0 °C - 300 °C
Battery type 9 V block
Number of batteries contained 1
suitable for HG 2320, HG 2120
Power supply Battery-powered
Type of product Temperature scanner

Identification numbers & Classifications

Article number 078326 014919
EAN / GTIN 4007841014919
Manufacturer number 014919

Description

Version:

Temperature scanner for sensing the temperature at the surface of the workpiece by means of infra-red measurement. Ideal determination of distance by laser. Acoustic and visual warning if the optimum temperature is overshot or undershot. Setting in 10 °C steps.
HL Scan with LCD display and 9 V battery.

Description:

The HL Scan temperature scanner monitors the workpiece temperature using an LED beam. An acoustic and visual warning signal is output if the permissible temperature is overshot or undershot.

Suitable for:

For the HL 1920 E and HL 2020 E, and the HG 2120 E and HG 2320 E professional devices.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart