• The item cannot be ordered due to missing prices.

Drytec® carbide circular saw blade ⌀ 320×25.4 mm 84

Article no.: 078242 84

Select article variation and quantity

Number of teeth Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable for 078234 size 8320
    Suitable for material for thick-walled material
    Number of teeth 84
    No. of teeth optimised for Sheet material, sandwich panels
    Width of cut B 2.2 mm
    Type of product Circular saw blade

    Identification numbers & Classifications

    Article number 078242 84
    EAN / GTIN 4260052463253
    Manufacturer number 608276

    Description

    Version:

    Carbide-tipped circular saw blade for precise cutting.
    • Safety at work: Thin-walled, low-vibration, reduced noise.
    • Extremely long working life.
    • High-quality cutting.
    • Can be resharpened 5×.
    • General-purpose use for steel, plastic, and non-ferrous metals (not No. 078236).

    Note:

    Other special saw blades for aluminium, stainless steel, for example, are available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart