• The item cannot be ordered due to missing prices.

Guide roller, Type: 6430300201

Article no.: 078136 6430300201

Select article variation and quantity

Type Unit price incl. VAT
  • Shape description: Chamfer 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for No. 078137 size 6430100101
Diameter 29.9 mm
Chamfer 30 degrees
Radius 3 mm
Shape description Chamfer 30
Type of product Deburring and chamfering machine

Identification numbers & Classifications

Article number 078136 6430300201
EAN / GTIN 4014586441085
Manufacturer number 64303002010

Description

Version:

The guide roller with ⌀ 29.90 mm is for 30° chamfers up to 5 mm.

Suitable for:

Beveller No. 078137 size 6430100101.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart