• The item cannot be ordered due to missing prices.

Nibblers, Type: 723241

Article no.: 078111 723241

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation BLK 1.3TE
Power supply Mains operated
Power consumption 350 W
Rate of strokes 1,800 min-1
maximum material thickness steel 400 N/mm2 1.3 mm
maximum material thickness steel 800 N/mm2 0.6 mm
Radius of the smallest curve 30 mm
Cutting speed 2.3 m/min
Cutting width 4 mm
Weight 1.8 kg
maximum vibration to EN < 2.5 m/s2
Type of product Nibblers

Identification numbers & Classifications

Article number 078111 723241
EAN / GTIN 4014586870069
Manufacturer number 72324160000

Description

Version:

  • Very economical operating costs due to long working life of die and matrix.
  • QuickIN quick-change system for quick die and matrix changing without tools
  • Working direction can be changed without tools.
  • Slim design ensures optimum handling even under difficult working conditions.
  • Highly suitable for trapezoidal sheet up to 1.3 mm thick and up to 85 mm step depth.

Flexible nibblers with high manoeuvrability for thin sheet metal, trapezoidal sheet, corrugated sheet and sections.

Note:

Suitable batteries can be found under No. 073851 – No. 073858 or starter set under No. 073863 – No. 073867. Chargers are listed under No. 073866.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart