• The item cannot be ordered due to missing prices.

Hand-held belt file BF10-280E Starter set, Type: 72280551

Article no.: 077716 72280551

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation BF 10-280E
Power supply Mains operated
Power consumption 800 W
Speed range 10,000 min-1 - 28,000 min-1
Tape width 20 mm
Band length 520 mm
Weight 2.1 kg
maximum vibration to EN < 2.5 m/s2
Type of product Linishing machine

Identification numbers & Classifications

Article number 077716 72280551
EAN / GTIN 4014586867267
Manufacturer number 72280551000

Description

Version:

High performance belt file with comprehensive starter set. Covers all important applications, with access to corners, edges, pipes, and profiles.
  • Very high metal removal rates in very small spaces.
  • Optimal speeds for grinding belts, fleece belts and polishing belts, using adjustable speed range.
  • Maximum reach 165 mm.
  • Belt widths from 3 to 20 mm.
  • Reliable belt guidance, even for the narrowest belts.

Supplied with:

1 belt file BF 10-280 E in a plastic case, 3 grinding arms, 10 each grinding belts 3, 6, and 20 mm (120 grit) and 5 fleece belts 6 mm (medium grit).

Note:

Metal contact roller available on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart