• The item cannot be ordered due to missing prices.

Linishing machine GIS 790230

Article no.: 077612 790230
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GIS 150
Power supply Mains operated
maximum speed 3,000 min-1
Tape width 150 mm
Band length 2,000 mm
Weight 86 kg
Overall length 970 mm
Overall width 540 mm
Overall height 1020 mm
Type of product Linishing machine

Identification numbers & Classifications

Article number 077612 790230
EAN / GTIN 2050001681485
Manufacturer number 79023050443

Description

Version:

GRIT GI linisher range for demanding industrial applications: Sturdy design, with extremely powerful motors.
  • High efficiency due to best removal rate.
  • Powerful 4 kW motor (400 V, 3 ~, 50 Hz).
  • Patented belt-tensioning system,
  • High operational safety: Stop, linishing gap, and eye protection are individually adjustable.

The ideal solution for all those who need a linishing machine only (i.e. without any expansion options). Sturdy compact design and easy operation ensure first-class results. Easily adjustable working height, chip collector.

Supplied with:

Machine base, CEE plug (16 A), 1 linishing belt 2000 mm; 36 grit.

Note:

For linishing belts see No. 558310 ff and No. 558453-56.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart