• The item cannot be ordered due to missing prices.

GSS orbital sander 230AVE

Article no.: 077328 230AVE

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 230AVE
Power supply Mains-powered
Power consumption 300 W
Abrasive paper length (hook and loop) 184 mm
Abrasive paper width (hook and loop) 92 mm
Abrasive paper length (clamped) 230 mm
Abrasive paper width (clamped) 92 mm
Abrasive paper mounting hook and loop yes
Abrasive paper mounting clamped yes
Orbital stroke 2.4 mm
Speed of oscillation 22,000 min-1
Hole pattern 8-hole
Weight 2.4 kg
maximum vibration to EN < 2.5 m/s2
Type of product Orbital sander

Identification numbers & Classifications

Article number 077328 230AVE
EAN / GTIN 3165140663779
Manufacturer number 0601292802

Description

Version:

Handy low-vibration 300 W orbital sander with speed pre-selection:
  • Ergonomically shaped holding surfaces with softgrip permit perfect handling.
  • Very low vibration thanks to decoupling of the motor casing.
  • Precise seating of abrasive paper sheets, be they clamp fitting or hook and loop fastener fitting.
  • Integral dust extraction through 8-hole abrasive paper.
  • Direct connection to micro-filter box or external dust extraction system.

Supplied with:

Supplied with micro-filter box, abrasive plate, additional handle.

Note:

For a suitable hook and loop fastener sanding paper see No. 557576.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart