{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | GE 710 Plus | |
Power supply | Mains-powered | |
Power consumption | 710 W | |
Speed range | 10,000 min-1 - 30,500 min-1 | |
maximum collet ⌀ | 6 mm | |
Weight | 1.6 kg | |
maximum vibration to EN | 5.6 m/s2 | |
electronic speed pre-selection | yes | |
Type of product | Straight die grinder |
Article number | 077264 GE710P | |
EAN / GTIN | 4007430212351 | |
Manufacturer number | 600616000 |