{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Manufacturer's designation | CCG18-125-10 AS | |
Number of rechargeable batteries contained | 0 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
maximum speed | 2,500 min-1 - 8,500 min-1 | |
maximum disc ⌀ | 125 mm | |
Weight | 2 kg | |
Overload protection | yes | |
Dead man's circuit | no | |
Soft start | yes | |
Restart block | yes | |
Kick-back stop | no | |
Power supply | Mains operated | |
Type of product | Angle grinder |
Article number | 077149 71220261 | |
EAN / GTIN | 4014586898162 |