{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | WSG15-125PRT | |
Power consumption | 1,500 W | |
maximum vibration to EN | 5.5 m/s2 | |
maximum disc ⌀ | 125 mm | |
maximum cutting depth | 33 mm | |
Weight | 2.4 kg | |
Type of product | Angle grinder |
Article number | 077138 722191 |