{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | WEV 17-125 Quick Inox | |
Power supply | Mains-powered | |
Power consumption | 1,700 W | |
No load speed | 2,000 min-1 - 7,600 min-1 | |
Connection thread | M14 | |
maximum disc ⌀ | 125 mm | |
Weight | 2.5 kg | |
Cable type | 4 | |
Dead man's circuit | yes | |
Soft start | yes | |
Restart block | yes | |
Special features | Quick-change system | |
Type of product | Angle grinder |
Article number | 077133 WEV17-125 | |
EAN / GTIN | 4061792176225 | |
Manufacturer number | 600517000 |