{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Metabox | |
Manufacturer's designation | UHEV 2860-2 Quick | |
Nominal voltage | 230 | |
No load speed | 0 min-1 - 2,100 min-1 | |
maximum twist drill size ⌀ in steel | 13 mm; 6 mm | |
maximum twist drill size ⌀ in wood | 35 mm; 30 mm | |
maximum twist drill size ⌀ in concrete | 28 mm | |
maximum hammer rate | 4,500 min-1 | |
Impact energy | 3.4 J | |
Power consumption | 1,100 W | |
Tool arbor shape | SDS Plus | |
Weight | 3.3 kg | |
Power supply | Mains-powered | |
Cable length | 4 m | |
Type of product | Hammer drill |
Article number | 075576 UHEV2860-2 | |
EAN / GTIN | 4007430306234 | |
Manufacturer number | 600713500 |