• The item cannot be ordered due to missing prices.

NiMH System 3000, 3.0 Ah, Rechargeable battery type, battery voltage: MA12V

Article no.: 073812 MA12

Select article variation and quantity

Rechargeable battery type, battery voltage (V) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation MXL12
Number of rechargeable batteries contained 1
Type of rechargeable battery Nickel metal hydride
Battery capacity 3 Ah
Battery voltage 12 V
Type of product Cordless

Identification numbers & Classifications

Article number 073812 MA12
EAN / GTIN 4002395360307
Manufacturer number 4932399311

Description

Suitable for:

Change-over battery system 3000 for Milwaukee cordless tools.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart