• The item cannot be ordered due to missing prices.

Accessories for drill / drivers Quick-In, Type: 64203029

Article no.: 070208 64203029
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Screw driving attachment type Adapter
Type of product Screwdriver attachment

Identification numbers & Classifications

Article number 070208 64203029
EAN / GTIN 4014586478937

Description

Version:

QuickIN accessories for extension of all FEIN cordless drill / drivers with a QuickIN interface in the application areas of screwdriving and tapping.
VARIO 3/4 inch adapter, suitable for impact wrenches, also turns the impact wrench into a tapper and thus expands the working application with an entire additional machine. For all impact wrenches with a 3/4 inch external square drive toolholder. FEIN VARIO consumables can easily be changed without using tools, and can easily be plugged in without actuating the locking sleeve. Easy and machine finishing of threads up to M30.
Accessories interface: 3/4 inch external square drive ISO 1174-2 F20; ⌀ 44 mm; length 64.2 mm; toolholder: VARIO bit shank; material: Solid metal; bore ⌀, steel twist drill: 12 mm; tapping: M30.
Up to M18, we recommend FEIN VARIO 1/2 inch adapters with a smaller machine for more sensitive working and lower risk of breakage of the consumable material. Unlike a drill/driver or manual tool, the impact wrench offers easier and more powerful working when tapping and cleaning threads. The adapter can easily be fitted and secured using a retaining spring or circlip for continuous use.

Suitable for:

All FEIN VARIO accessories – twist drills, countersinks and taps.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart