{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | WSG17-125PRT | |
Power supply | Mains operated | |
Power consumption | 1,700 W | |
maximum vibration to EN | 2.1 m/s2 | |
maximum disc ⌀ | 125 mm | |
maximum cutting depth | 33 mm | |
Weight | 2.4 kg | |
Dead man's circuit | yes | |
Restart block | yes | |
Type of product | Angle grinder |
Article number | 077138 7222196 | |
Manufacturer number | 72221960000 |