Description:
The Bizweld Jacket provides the wearer with all day protection and comfort. Features include secure stud fasteners down the front and two chest pockets with flaps. This flame resistant jacket also includes a concealed mobile phone pocket.
Feature:
- Protection against radiant, convective and contact heat
- Certified protection against molten metal splash
- Chest pockets with stud flap closure
- Stud adjustable cuffs for a secure fit
- Concealed stud front for easy access
- External standards label for quick identification of protection levels
- Available in sizes from XS to 5XL
- Radio loop for easy clipping of a radio
- Concealed phone pocket
- 3 pockets for ample storage
- 40+ UPF rated fabric to block 98% of UV rays
- CE-CAT III
- CE certified
- UKCA marked
Standard:
- EN ISO 11612 (A1+A2, B1, C1, E2, F1)
- EN ISO 11611 Class 1 (A1+A2)
- IEC 61482-2 IEC 61482-1-1 (Elim 8.3 CAL/CM²)
- ASTM F1959/F1959M-12 (ATPV 11.2 CAL/CM2 (HAF = 80.4%))
Material:
Shell fabric: Bizweld Work: 100% Cotton
Shell composition: 100% Cotton
Shell weight gm: 330
Shell weight oz: 9.5
Washing: Max wash temp 40°C, mild process; Do not bleach; Do not tumble dry; Line dry; Iron max 150°C; Do not dry clean; Maximum 50 washes