{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 2 mm | |
Storage | Storage of environmentally polluting substances; Storage of flammable substances permitted | |
Drip catch volume | 261 l | |
Drum contents | 200 l | |
Height | 285 mm | |
Width | 1.200 mm | |
Depth | 1.200 mm | |
Storage capacity 200 litre drums | 4 | |
Number of drums | 4 | |
Load capacity | 960 kg | |
Weight | 63 kg | |
Type of product | Drip tray |
Article number | 984000 4X200 | |
Manufacturer number | 984000 4X200 |