Magnetic clip, Type: 2

Article no.: 955640 2
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
456 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Height 67 mm
Width 66 mm
Type of product Magnetic clip

Identification numbers & Classifications

Article number 955640 2
EAN / GTIN 4062406197049
Manufacturer number 955640 2

Description

Version:

Magnetic clip for easy and quick attachment of documents, drawings.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Note:

Can be inserted without base plate.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart