Combination spanner set, Number of tools: 20

Article no.: 952505 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
116 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×20
  • Smallest suitable drawer front height: 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×20
Smallest suitable drawer front height 100 mm
Width 250 mm
Depth 500 mm
Width in G 10
Depth in G 20
Number of tools 20
Version with spanners (ring spanners and open-ended spanners)
Weight 2,587 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 952505 20
EAN / GTIN 4062406153069
Manufacturer number 952505 20

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952505: 1 pc.
HOLEX combination spanner No. 613950 size 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27: 1 pc. each

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart