Slotted edge partitions set, 2 pieces Depth 20G 125 mm

Article no.: 951570 125
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1.962 pieces in stock

Select article variation and quantity

suitable for drawer front height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 100 mm
suitable for drawer front height 125 mm
Type of product Slotted divider

Identification numbers & Classifications

Article number 951570 125
EAN / GTIN 4062406194673
Manufacturer number 951570 125

Description

Version:

Slotted edge partitions of plastic for division of drawers. Edge partitions are necessary if dividers are inserted right up to the edge of the drawer. One set is sufficient to fill a drawer.

Suitable for:

Usable drawer depth 20G.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart