Lock barrel with 2 keys 170

Article no.: 950050 170
plus VAT at the current rate Prices plus delivery costs
on request
In stock
72 pieces in stock

Select article variation and quantity

Lock number Ho (3-digit) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application range HO locking system
Type of product Lock barrel

Identification numbers & Classifications

Article number 950050 170
EAN / GTIN 2050002014251
Manufacturer number 500601 637790 0001

Description

Version:

Precision manufactured from solid brass, surface matt nickel-plated. Five-pin cylinder locks with brass pins ⌀ 2 mm.
Available number range Ho 001 − 200.

Version - image:

Example for a cylinder shell.
Lock barrel No. 950050.
Disassembly tool no. 950070.

Application:

For quick conversion to specific lock numbers or as replacement lock.

Suitable for:

Workstations and storage equipment with locks, from construction year 07/2000.

Supplied with:

2 keys.

Note:

  • For reasons of security, lock barrels No. 950050 are not available as a superset locking system (master key). Only master key systems satisfy these criteria. Lock barrels can be replaced only by using the disassembly tool No. 950070 together with the key which fits the lock barrel. When ordering lock barrels you should therefore always order the disassembly tool as well.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart