{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 25×12 mm | |
Jaw capacity | 300 mm | |
Throat | 140 mm | |
Type of product | Clamp |
Article number | 860480 300 | |
EAN / GTIN | 4045197167446 | |
Manufacturer number | 860480 300 |