Complete lower section for moment screw clamp No. 860000 500

Article no.: 860060 500
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
10 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the aperture 35×11 mm
Throat 120 mm
Type of product Clamp

Identification numbers & Classifications

Article number 860060 500
EAN / GTIN 4008158033136
Manufacturer number 3101417

Description

Suitable for:

Moment screw clamp No. 860000 with jaw capacity 500 − 2500.

Supplied with:

Composed of movable arm, clamp head, spindle with wooden handle.

Note:

Size 100 - 400 = Exchange uneconomic for price reasons.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart