External and internal hole deburrer 2

Article no.: 839650 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    for hole ⌀ 5 mm - 10 mm
    for maximum hole depth t 17 mm
    Type of product Deburrers

    Identification numbers & Classifications

    Article number 839650 2
    EAN / GTIN 7290003240647
    Manufacturer number RC2000

    Description

    Version:

    By pushing the pressure bolt at the top of the handle, you can position the deburrer blade vertically for insertion into the drilled hole. The cutting blade operates in both directions. Rotating it 180° achieves easy deburring. The blade is exchangeable. A hexagon socket screwdriver for changing the blade is stored in the handle.

    Application:

    Ideal for external and internal hole deburring where access is difficult.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart