Hose shears, for ⌀ to: 22mm

Article no.: 769980 22
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
659 pieces in stock

Select article variation and quantity

for ⌀ to (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ⌀ to 22 mm
Type of product Scissors

Identification numbers & Classifications

Article number 769980 22
EAN / GTIN 4045197805249
Manufacturer number 769980 22

Description

Version:

Sturdy hose shears for clean cutting. Broad Vee pad for hoses or plastic pipes. Exchangeable, specially hardened blades. The shears are spring loaded when opening and can be locked.
Shears body of die-cast zinc. Cutter with PTFE anti-friction coating.

Application:

Clean cutting without crushing due to the Vee-shaped cutter. Ideal for cutting hoses and also for some plastic pipes.

Note:

For plastic pipe shears see No. 819670; 819681; 819700.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart