Spare hickory handle 40+50 mm

Article no.: 755140 40+50
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
161 pieces in stock

Select article variation and quantity

for Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SUPERCRAFT
Handle length 315 mm
for head ⌀ 40 mm; 50 mm
Type of product Handle

Identification numbers & Classifications

Article number 755140 40+50
EAN / GTIN 4030618302018
Manufacturer number 3566.040

Description

Suitable for:

Supercraft dead-blow hammer no. 755100, size 80 and 100 for hammers no. 755400.

Supplied with:

From size 30+35 with wedge (size 25 without wedge).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart