Engineer’s hammer with 3-component handle, Weight without handle: 200g

Article no.: 750530 200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
613 pieces in stock

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 200 g
Handle length 280 mm
Type of product Hammer

Identification & Classification

Article number 750530 200
EAN / GTIN 4045197975157
Manufacturer number 750530 200
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted, face and peen bright finished.
With virtually unbreakable glass fibre handle.

Standard:

Hammer head to DIN 1041.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart