Cable stripping knife, with slide block and ratchet function, overall length: 145mm

Article no.: 728150 145
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
84 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 145 mm
Type of product Knives

Identification & Classification

Article number 728150 145
EAN / GTIN 4003773089902
Manufacturer number 16 50 145 SB
Manufacturer KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Deutschland, www.knipex.de

Description

Version:

Multi-component handle with ergonomic design and eyelet for attachment. 3-stage blade locking with safety-locking mechanism, slider and push-button. Blade with four detent positions: folded in, straight, angled and movable. Also cuts very hard or tough plastic sheathing up to 7 mm thick. Suitable for cutting circumferentially and longitudinally.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart