Snipe-nose pliers, angled Insulated to VDE, with securing eye 200 mm

Article no.: 706031 200
plus VAT at the current rate Prices plus delivery costs
on request
In stock
98 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 200 mm
    Jaw length 73 mm
    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 706031 200
    EAN / GTIN 4003773081456
    Manufacturer number 26 26 200 T

    Description

    Version:

    Pliers with a securing eye for fitting a safety harness. Securing eye, welded to the grip, dynamic load capacity up to 3 m drop height.
    Insulated to DIN EN IEC 60900 / VDE 06082-201 for working at voltages up to 1000 V.

    Application:

    For use in building construction, underground construction, building maintenance, on industrial structural work, roofing work, in exhibition stand construction, etc.

    Material:

    Chrome vanadium electro-steel, drop forged.

    Note:

    Other versions and sizes available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart