Pozidriv bit, shank E 6.3 1 mm

Article no.: 674225 1
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
1.050 pieces in stock

Select article variation and quantity

Cross-head size / overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation PrecisionBits
Cross-head size 1
overall length 50 mm
Drive profile Pozidriv screwdriver
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674225 1
EAN / GTIN 7610733221141
Manufacturer number E6.192/1

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For Pozidriv cross-head screws DIN 3128.

Standard:

DIN ISO 1173

Material:

High-tensile special steel combining maximum hardness and special toughness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart