Nut spinner with 2-component Haptoprene T-handle, blade length 200 mm 8 mm

Article no.: 622552 8
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
230 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Width across flats 8 mm
overall length 262 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 622552 8
EAN / GTIN 4067263012689

Description

Version:

Cleanly formed, deep hexagon spinner head.
Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated.
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
    Width across flats (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart