• The item cannot be ordered due to missing prices.

Single ended ring spanner fully insulated 24 mm

Article no.: 618203 24

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 24 mm
    Wrench length 280 mm
    Type of product Spanner

    Identification numbers & Classifications

    Article number 618203 24
    EAN / GTIN 4067263040569
    Manufacturer number 618203 24

    Description

    Version:

    Drop forged; chrome-plated; with plastic insulation up to 1000 Volt to DIN EN IEC 60900 / VDE 0682-201.

    Material:

    Chrome vanadium steel.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart