Pull-stroke saw, cross ground, Blade length: 250mm

Article no.: 581730 250
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3.113 pieces in stock

Select article variation and quantity

Blade length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

TPI 9
Blade length 250 mm
Type of product folding saw

Identification numbers & Classifications

Article number 581730 250
EAN / GTIN 4045197910400
Manufacturer number 581730 250

Description

Version:

Compact pull-stroke saw with ergonomic 2-component handle of die-cast aluminium and hole for hanging up. Precise detent in 3 steps for safe working with high clamping force.
Pull-stroke saw, cross ground with precise positioning of the trapezoidal teeth and a blade thickness of 0.9 mm. Tough thin layer coating for low friction and low tendency of sawdust to stick to it. Impulse-hardened teeth strip with teeth exactly set for long maintenance of sharpness and a straight cut.

Application:

Ideally suited for cutting across the grain. Quick and straight cutting with minimum deployment of force.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart