Grinding disc 787C 80

Article no.: 554014 80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1.565 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
maximum speed 25.000 min-1
Type of product Grinding wheel

Identification numbers & Classifications

Article number 554014 80
EAN / GTIN 30076308896998
Manufacturer number 7100100962

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Very high material removal rate and service life due to the use of self-sharpening ceramic grit (CER).
With precision formed Cubitron™ II grit.
Strong fibre substrate, ideal for edge grinding.

Application:

Use in conjunction with hard support pad No. 554089.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart