{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Degree of hardness | hard | |
External ⌀ | 50 mm | |
maximum speed | 30.000 min-1 | |
Type of product | Backing pad |
Article number | 553927 50 | |
EAN / GTIN | 4062406301132 | |
Manufacturer number | 553927 50 |
This article |
Recommendations |
|
---|---|---|
Rubber backing pad shank ⌀ 6 mm hard 50 mm
on request
In stock
194 pieces in stock
18,17 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
366 pieces in stock
17,48 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting machine-side | Shank ⌀ 6 mm | |
Tool-end mounting | External thread quick-clamping system | |
External ⌀ | 50 mm | 50 mm |
maximum speed | 30.000 min-1 | 25.000 min-1 |
Shank ⌀ | 6 mm | |
Type of product | Backing pad | Backing pad |