Swarf protection 5 pieces SET

Article no.: 547723 SET
Set price 5 Piece (2,28 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
72 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Set contents 5

Identification numbers & Classifications

Article number 547723 SET
EAN / GTIN 4067263029380
Manufacturer number 547723 SET

Description

Version:

Chip guard with clear sight glass. Easy fixing for quick clamping on the straight die grinder with the help of a fastening ring. Targeted chip evacuation for greater protection against chips flying. Includes 5 chip shields.

Application:

For use on all standard straight die grinders.

Supplied with:

Set of 5 swarf protection.

Note:

Does not replace wearing safety glasses!
  • Do not change the guard while the machine is running.
  • It is recommended that the guard be dismantled when the tool is changed (burr).
  • If the guard interferes with the work process due to geometrical conditions, it must be removed.
  • Not suitable for small grinders and thin long-necked grinders.
  • The tool must not touch the guard.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart