Burr set GARANT Master Uni – medium, 8 pieces 8

Article no.: 541411 8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Number of burrs Unit price incl. VAT
  • Shank ⌀: 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series GARANT Master Uni
    Tool material Carbide TiAlN
    Shank ⌀ 6 mm
    Number of burrs 8
    Type of product Burr

    Identification numbers & Classifications

    Article number 541411 8
    EAN / GTIN 4062406587093
    Manufacturer number 541411 8

    Description

    Version:

    Multi Cut carbide burr set with popular shape variants.

    The newly developed innovative tooth geometry permits a high metal removal rate and at the same time extremely smooth running and very good guidance. The optimum chip formation (no pointed chips) achieves high surface quality in roughing and finishing applications.
    • for general purpose use.

    Shank ⌀ 6 mm.
    GARANT burrs are manufactured from high performance carbide grades with high wear-resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.

    Additional TiAlN coating for longer working life and temperature resistance.
    For high thermal and mechanical loadings (Heavy Duty).
    • Longer tool life.
    • Less heat input.
    • Better chip evacuation.

    Application:

    Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning,
    weld and surface preparation.

    Supplied with:

    1 pc. each No. 540222 size A0616; A1020; C0616; C1020; D0605; D1009; G0618; M1020.

    Note:

    Materials with poor heat conductivity; reduce speed to avoid overheating of the burr and smearing.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart