Chainsaw sharpener in a plastic case CSX4,8

Article no.: 518661 CSX4,8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for chain parting .325 in
suitable for chain saw file ⌀ 4,8 mm
suitable for depth-limiting file cross-section 9×6 mm
Type of product Chainsaw file

Identification numbers & Classifications

Article number 518661 CSX4,8
EAN / GTIN 4007220835920
Manufacturer number 4007220835920

Description

Application:

For exact sharpening by hand; in one operation the teeth are filed to the correct angle and depth limiters filed to the correct proportion. Less aggressive than mechanised sharpening, achieves longer life and utilisation of chainsaws.

Supplied with:

1 sharpener, 2 chain saw files No. 518650, 1 depth-limiting file No. 518656.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart