Data transmission unit 1

Article no.: 498868 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

maximum number of measuring devices that can be connected Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of RS232 inputs 1
Number of USB outputs 1
Connection foot-switch yes
maximum number of measuring devices that can be connected 1
Type of product Keyboard interface

Identification numbers & Classifications

Article number 498868 1
EAN / GTIN 2050001774880

Description

Version:

Keyboard interface for connecting measuring devices to a PC via USB interface (HID). Integral timer function permits “Automated” interrogation of the measurement values (adjustable from 0 to 99 seconds or minutes). The data can be loaded using the data button on the measuring tool, or using an optional pedal switch.
Data loading can be performed as standard by the data button on the interface.

Supplied with:

Data cable for connection to the PC.

Optional extras:

Foot switch No. 498780.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart